0 items

Elkhart Products Corporation Copper Brass Reducing Tee

CTTLFCCD

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Copper
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing
  • Push x Female
  • TECTITE™

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/8 in
Fitting Sizes
1/2 in x 1/2 in x 3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday