0 items

Elkhart Products Corporation Copper Brass Tee

CTTLFHH

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Copper
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
  • Push x Female
  • TECTITE™

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday