Elkhart Products Corporation Copper Coupling

ECBCC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Each fitting is manufactured to strict quality standards and meets all NFPA 99C and CGA G-4.1 standards
  • Specifically designed for use in medical and clean environmental applications

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G
Outside Diameter
5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday