0 items

Elkhart Products Corporation Copper Reducing Coupling

CTRCLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • CSA B125, NSF/ANSI Standard 61
  • Copper
  • Heat free-no torches required
  • Ideal for service and repair, even on wet pipes
  • Manufacturer may vary by location
  • Pre-lubricated for quick installation
  • TECTITE™
  • Utilizes push-fit technology, eliminating the need for special installation tools

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM F-876, ASTM F-877
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday