0 items

Elkhart Products Corporation Copper Tectite Tee

CTTL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Copper
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing
  • Push x Female
  • TECTITE™

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday