0 items

Elkhart Products Corporation Copper Reducing Tee

CTXP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/4 in x 1 in x 1-1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday