0 items

Elkhart Products Corporation Tectite™ Copper x Female 200 psi Tectite Adapter

CTFALF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • CSA B125, NSF/ANSI Standard 61
  • Copper
  • Heat free-no torches required
  • Ideal for service and repair, even on wet pipes
  • Pre-lubricated for quick installation
  • Push x Female
  • TECTITE™
  • Utilizes push-fit technology, eliminating the need for special installation tools

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.18, ASME B16.22
CSA Certified
CSA B125
Clean Bagged
No
Collection
Tectite™
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday