0 items

Elkhart Products Corporation Copper x Female Adapter

CCBTFALF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Lighter weight, stronger grip
  • Removable and reusable fittings
  • The answer to dezincification
  • Works with Copper, CPVC, and PEX

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61 Annex G
ASME Specifications
ASME B16.18, ASME B16.22
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday