Elkhart Products Corporation Copper x Male 90 Degree Elbow

CM9XP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday