Elkhart Products Corporation FTG x Copper Reducer

CFCRXPL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Sizes
2-1/2 in x 1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday