0 items

Elkhart Products Corporation FTG x Copper Reducer

CXFCR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easy installation
  • No glues, fluxes or solder needed
  • Reduce installation time by 1/3
  • Reduces material cost and storage

SPECIFICATIONS

End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Lead Law Compliant
Yes
Material
Wrot Copper
Maximum Pressure
200 psi
Maximum Temperature
250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday