Elkhart Products Corporation Push Coupling with Stop

CCBTCLSLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Lighter weight, stronger grip
  • Removable and reusable fittings
  • The answer to dezincification
  • With stop
  • Works with Copper, CPVC, and PEX

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61 Annex G
ASME Specifications
ASME B16.18, ASME B16.22
CSA Certified
CSA B125
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday