0 items

Elkhart Products Corporation Push Coupling with Stop

CTCLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
  • CSA B125, NSF/ANSI Standard 61
  • Clean, easy and efficient
  • Fittings are perfect for potable water, hot water heating, and chilled water systems
  • Heat free-no torches required
  • Manufacturer may vary by location
  • Pre-lubricated for quick installation
  • Provides easier, faster and more cost effective jointing solutions
  • Removable and Reusable
  • Utilizes push-fit technology, eliminating the need for special installation tools

SPECIFICATIONS

ASME Specifications
ASME B16.22
ASTM Specifications
ASTM F-876, ASTM F-877
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday