Elkhart Products Corporation Slip Brass Coupling

CTSCLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
  • CSA B125, NSF/ANSI Standard 61
  • Clean, easy and efficient
  • Fittings are perfect for potable water, hot water heating, and chilled water systems
  • Provides easier, faster and more cost effective jointing solutions
  • Removable and Reusable

SPECIFICATIONS

ANSI Specifications
ANSI 61
Clean Bagged
No
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday