Elkhart Products Corporation Solder Wrot Copper Tube Cap

ECBCCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Solder
End Connections
Solder
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Wrot Copper
Outside Diameter
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday