TecTite™ 1/2 in x 1/4 in Oval Handle Angle Supply Stop Valve

Part #CTCASLFDB  |  Item #4469094  |  Manufacturer Part #10177503

$ 16.50 EACH

Valve Size:

1/2 in x 1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy Installation
  • Reduces installation time by 1/3, connect in under 8 seconds
  • No glues, fluxes or solder needed
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty
  • Connection: 1/2" Push x 1/4" OD Comp

Lead Law Compliant

Specifications

ASME Specifications: [ASME B16.18, ASME B16.22]

Collection: TecTite™

End Connection 1: Sweat

End Connection 2: Compression

End Connections: Sweat x Compression

Handle Type: Oval

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 160

Valve Size: 1/2 in x 1/4 in

Valve Type: Angle Supply Stop Valve