TecTite™ 1/2 in x 1/4 in Oval Handle Straight Supply Stop Valve

Part #CTCSSLFDB  |  Item #4469088  |  Manufacturer Part #10177512

$ 16.50 EACH

Valve Size:

1/2 in x 1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy Installation
  • Reduces installation time by 1/3, connect in under 8 seconds
  • No glues, fluxes or solder needed
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty

Lead Law Compliant

Specifications

ASME Specifications: [ASME B16.18, ASME B16.22]

Collection: TecTite™

End Connection 1: Sweat

End Connection 2: Compression

End Connections: Sweat x Compression

Handle Type: Oval

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

Valve Size: 1/2 in x 1/4 in

Valve Type: Straight Supply Stop Valve