1/2 x 1/4 in. Compression Oval Straight Supply Stop Valve
TecTite™ 1/2 x 1/4 in. Compression Oval Straight Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces installation time by 1/3, connect in under 8 seconds
- No glues, fluxes or solder needed
- Easy Installation
- TecTite™ fittings carry a 50-year warranty
- Reduces material cost and storage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 14
- ASME:
- ASME B16.18, ASME B16.22
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM B-88, ASTM D-2846, ASTM F-876, ASTM F-877
- Collection:
- TecTite™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Oval
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Recommended Valve Application:
- Commercial, Potable Water, Hot Water
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve