14 in. Galvannealed Steel and Stainless Steel Saddle Drywall Access Door

You last purchased this on
 
Elmdor/Stoneman

DW Series 14 in. Galvannealed Steel and Stainless Steel Saddle Drywall Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elmdor/Stoneman

DW Series 14 in. Galvannealed Steel and Stainless Steel Saddle Drywall Access Door

  • Fast #
  • Part #EDW14X24PCSDL
  • Item #3571610
  • Manufacturer Part #DW14X24PC-SDL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 16 gauge door and frame
  • One piece construction on frame
  • Rounded safety corners on edge of door
  • Screwdriver-operated latch
  • Requires Certification

Specifications

Collection:
DW Series
Color Finish Category:
Whites
Color Finish Name:
White
Gauge (metal):
16 ga
Installation Type:
Ceiling Mount, Wall Mount
Length:
24 in
Material:
Steel
NSF Certified:
No
Width:
14 in