12 x 12 in. Fire Rated Ceiling Access Door

You last purchased this on
 
Elmdor/Stoneman

FRC Series 12 x 12 in. Fire Rated Ceiling Access Door

  • Fast #
  • Part #EFRC1212
  • Item #1823450
  • Manufacturer Part #FRC 12X12
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elmdor/Stoneman

FRC Series 12 x 12 in. Fire Rated Ceiling Access Door

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
FRC Series
Color Finish Category:
Whites
Color Finish Name:
White
Gauge (metal):
16 ga
Height:
12 in
Installation Type:
Ceiling Mount
Material:
Galvannealed Steel
NSF Certified:
No
Width:
12 in