Elmdor/Stoneman 14 x 14 in. Split System Drywall Access Door in Stainless Steel

EDW1414SSAKL

Length

14 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Concealed continuous piano hinge
  • Door features rounded safety corners
  • Finish is a prime coat suitable for painting
  • Ideally suited for new installations or for remodeling, in masonry, tile, wood and other wall and ceiling surfaces
  • Latch is screwdriver operated

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
14 in
Material
Galvanized Steel
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday