Elmdor/Stoneman 22-1/2 in. Drywall Access Door

EDW2230PCSDL

Manufacturer Part #: DW2230PCSDL

Width

22-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ideally suited for new installations or for remodeling, in masonry, tile, wood and other wall and ceiling surfaces
  • Door features rounded safety corners
  • Concealed continuous piano hinge
  • Latch is screwdriver operated
  • Finish is a prime coat suitable for painting

SPECIFICATIONS

Height
30-1/2 in
Installation Type
Wall Mount
Width
22-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday