Elmdor/Stoneman Elmdor® 12 x 12 in. Access Drain Double Wall Series

EDW1212PCSDL

Length

12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 16 gauge door and frame
  • Gray primer suitable for painting
  • One piece construction on frame
  • Rounded safety corners on edge of door

SPECIFICATIONS

Collection
Elmdor®
Length
12 in
Material
Steel
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday