16 x 16 in. Per Case Saddle Drywall Access Door
DW Series 16 x 16 in. Per Case Saddle Drywall Access Door
Frequently Purchased Together
Product Details
- Rounded safety corners on edge of door
- 16 gauge door and frame
- Stainless steel type 304 with no.4 finish
- Screwdriver-operated latch
- One piece construction on frame
Specifications
- Collection:
- DW Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 16 in
- Material:
- Steel
- NSF Certified:
- No
- Width:
- 16 in