Elster Amco Water

1 x 1 in. Water Meter

Part #EC700G  |  Manufacturer Part #C700G

Fitting Sizes:

1 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Not Approved for Potable Water Applications

Specifications

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

NSF Certified: No

Type: Positive Displacement