Elster Amco Water

3 in. Hydrant Meter - Cubic Foot

Part #HBQT0002XPDXXXXX  |  Manufacturer Part #BQT0002XPDXXXXX

Fitting Sizes:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA Class II

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flow Rate: 750 gpm

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Cubic Foot

UL Listed: No