HT4000 Hydrant Meter, US Gallons

You last purchased this on
 
Elster Amco Water

HT4000 Hydrant Meter, US Gallons

This product requires certification to purchase.
You last purchased this on
 
Elster Amco Water

HT4000 Hydrant Meter, US Gallons

  • Fast #
  • Part #HBQT0001XPDXXXXX
  • Item #7662383
  • Manufacturer Part #BQT0001XPDXXXXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • May also be used in temporary metering of well pumping, irrigation, construction, testing or similar non-permanent applications for water not intended for human consumption
  • Portable and compact design, including double plated, steel carry handles
  • Designed for use where water flows from a fire hydrant
  • Size: 14-3/8" x 7-3/8" x 9"
  • Handle Type: Double, plated steel
  • Connection: 2-1/2" FNST x 2-1/2" MNST
  • Standard orifice plate flow restrictor or optional internal check valve
  • Durable polymer rotating register housing with lockable lid
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-701 Class II
Brand Model Compatibility:
HT4000
End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
2.5 gpm - 450 gpm
Handle Material:
Plated Steel
Handle Type:
Double
Height:
9 in
Length:
15 in
Material:
Ductile Iron
Maximum Temperature:
120
NSF:
NSF 61
Number of Handles:
Two Handle
Pressure - Maximum:
150 psi
Product Type:
US Gallons
Weight:
17-3/10 lb
Width:
7-1/2 in