Elster Amco Water

3 x 3 in. Water Meter

Part #ECHCABCBAAABDG  |  Manufacturer Part #CHCABCBAAABDG

Fitting Sizes:

3 in x 3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in x 3 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

NSF Certified: No

Type: Turbine