Elster Amco Water 3/4 x 5/8 in. Flanged Bronze Cold Water Meter

E1404130222150

Manufacturer Part #: 1404-130222150

Fitting Sizes

3/4 in x 5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI B.1.20.1
AWWA Specifications
AWWA C-700
End Connection 2
Flanged
Fitting Size 2
5/8 in
Flow Rate
20 gpm
Height
5-1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Maximum Temperature
120
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Single Jet
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday