4 in. Cubic Feet Electromagnetic Water Meter Direct Read Replaceable Battery Version

Part #E5005Q0095XXXXXX  |  Item #5090032  |  Manufacturer Part #5005Q0095XXXXXX

Call for Pricing EACH

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The evoQ4 is a single meter that meets the needs of traditional turbine, compound, single jet and magnetic meters
  • The evoQ4 is a battery powered electromagnetic water meter that is suitable for a wide range of metering applications
  • Designed without moving parts, the evoQ4 is maintenance free and does not require calibration typical of mechanical and other electromagnetic meters
  • Designed to be used in potable water applications
  • The unit is battery powered
  • Broad flow range 0.25 to 5500 GPM
  • Monitors flows at intervals every half second, assuring the most accurate readings available from any meter
  • Incorporates smart metering technology which allows it to output information for billing, network management and leakage monitoring
  • Compatible with AMI and AMR systems
  • IP68 hermetically sealed unit waterproof to 30 ft depth

Lead Law Compliant

Specifications

ANSI Specifications: ANSI B.1.20.1

AWWA Specifications: AWWA C701 Class II

CE Approved: Yes

Case Material: Stainless Steel

Coating: Epoxy

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flow Rate: 880 gpm

Height: 14-4/25 in

Lead Law Compliant: Yes

Length: 14 in

Material: [Stainless Steel, Plastic, Rubber, Iron]

Material Type: [304 SS, 316 SS, Polyethylene]

Maximum Pressure: 230 psi

Maximum Temperature: 120

NEMA Specifications: IP68

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Power Source: Battery

Product Type: Electromagnetic Meter

UL Listed: Yes

Weight: 36.6