Elster Amco Water

6 in. Electromagnetic Meter

Part #ENYC6EVOQ4  |  Manufacturer Part #NYC6EVOQ4

Fitting Sizes:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1 Class 125

AWWA Specifications: AWWA C-701 Class II

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Flow Rate: 1400 gpm

Height: 15-8/25 in

Length: 18 in

Material: Epoxy Coated Cast Iron, Plastic, Stainless Steel

Material Type: 304, 316

Maximum Pressure: 230 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Waterworks Application: Water

Weight: 55.5