90 ft. Remote Display Cable
90 ft. Remote Display Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AWWA:
- AWWA C-701 Class II
- Cable Length (ft):
- 90 ft
- Diameter:
- 30 mm
- FM Approved:
- Yes
- NEMA:
- NEMA IP68
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Cable
- UL Listed:
- Yes