1-1/4 in. IPS Plastic Coupling
1-1/4 in. IPS Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One-piece construction and design ensure consistent, gas-tight connections in all weather conditions
- Non-corrosive and molded from industry leading PE4710/Bimodal PE3408 which provides significant performance
- Pull-out strength greater
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Gas
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Coupling
- Material:
- Plastic
- Schedule Class:
- SDR 11