Elster Perfection

1/2 in. CTS Gas Coupling

Part #P50100  |  Manufacturer Part #50100

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #P50100Mfr. Part #50100

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P50103Mfr. Part #50103

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pull-out strength greater than the connected polyethylene tubing
  • One-piece construction and design ensure consistent, gas-tight connections in all weather conditions
  • Non-corrosive and molded from industry leading PE4710/Bimodal PE3408 which provides significant performance

Specifications

ASTM Specifications: ASTM D-2513

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic