3/4 in. IPS SDR 11 Polyethylene and Steel Flexible Gas Pipe Transitional Fitting
3/4 in. IPS SDR 11 Polyethylene and Steel Flexible Gas Pipe Transitional Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- These fittings ensure a positive seal with added "O" ring protection, making them ideal for gas applications
- All fittings are laboratory and field tested for regulatory compliance
- Pull-out strength
- 5-year limited warranty on functional parts
- Easy-to-access and -replace standard-size filters
- Extra-large coil surface enhances heat transfer, giving you greater efficiency and more heating and cooling capacity
Documents
Specifications
- ANSI:
- ANSI B31.8
- ASTM:
- ASTM D-2513
- Application:
- Gas, Water
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Steel, Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 11