0 items

Elster Perfection IPS SDR 11 Gas Coupling

P50

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Available in metric sizes
  • Minimal stress on PE tubing
  • Non-corrosive couplings eliminate the need for protective coatings and cathodic protection
  • Safe, dependable performance for over 25 years

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday