Elster Perfection Permasert® 1 x 3/4 in. IPS Reducing SDR 11 HDPE Coupling

P51432

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Pressure Pipe
Clean Bagged
No
Collection
Permasert®
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday