110/120V 8800 BTU Kickspace Heater

You last purchased this on
 
Embassy Industries

Hide-A-Vector3™ 110/120V 8800 BTU Kickspace Heater

  • Fast #
  • Part #EHAV883
  • Item #3526014
  • Manufacturer Part #HAV-88-3
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Embassy Industries

Hide-A-Vector3™ 110/120V 8800 BTU Kickspace Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
8800
Coating:
Galvanized
Collection:
Hide-A-Vector3™
Depth:
12-13/16 in
Height:
4 in
Horsepower:
1 hp
Length:
16 in
Material:
Steel
Max CFM:
103 cfm
Power Source:
Electric
Volts:
110/120V
Width:
21-1/8 in