3962 BTU 208/230V 1-Phase R-404A Reciprocating Compressor
3962 BTU 208/230V 1-Phase R-404A Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 40
- BTU:
- 3962
- Height:
- 9-1/5 in
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Refrigerant:
- R-404A
- Volts:
- 208/230V