Embraco North America

5629 BTU 115V 1-Phase R-404A Reciprocating Compressor

Part #ENT2212GKV1  |  Manufacturer Part #NT2212GKV1

BTU:

5629
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 93

BTU: 5629

Compressor Type: Reciprocating

Height: 9-83/100 in

Horsepower: 1-1/2 hp

Phase: Single Phase

Refrigerant: R-404A

Volts: 115V