Size XL 9 mil Latex Disposable Gloves (Box of 100)
Gladiator Size XL 9 mil Latex Disposable Gloves (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All-over texture for enhanced wet and dry gripping
- Thicker and more durable than typical exam latex gloves, the gladiator is the strongest yet
- Gladiator 10 mil powder free latex exam gloves provide exceptional balance of performance, comfort
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Gladiator
- Disposable:
- Yes
- Glove Size:
- XL
- Material:
- Latex
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 9 mil