Remote Emergency Light in White and Black
Remote Emergency Light in White and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.13, 0.16
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- White/Black
- Height:
- 4 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 3.6 W
- Width:
- 2-3/4 in