2H/1C Non-programmable Thermostat

You last purchased this on
 
Emerson®

70 Series™ 2H/1C Non-programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emerson®

70 Series™ 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #W1F79111
  • Item #1817969
  • Manufacturer Part #1F79-111
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with 2 heat/1 cool heat pump systems
  • Non-programmable
  • Large LCD display with backlight
  • Accurate within 1° F
  • Classic white color
  • Hardwired, with optional battery backup
  • Economical upgrade from mechanical thermostats
  • Requires Certification

Specifications

AMP:
1.5
Application:
Heat Pump System, Residential
Collection:
70 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
1-1/10 in
Height:
3-7/10 in
Maximum Temperature:
90
Power Source:
Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Touch Screen -:
No
Volts:
24V
Width:
5-1/10 in