0 items

Emerson Electric 21W 5-Blade Ceiling Fan with 72 in. Blade Span

ECF788

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.27
Blade Pitch
16°
Blade Span
72 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
265
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-1/2 in
Lighting Direction
Down Lighting
Number Of Blades
5
UL Listed
Yes
Watts
21

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday