0 items

Emerson Electric Carrera Grande® 25 in. Ceiling Fan Blade with 60 in. Blade Span 5 Pack

EB78

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Dark Mahogany
Blade Span
60 in
Collection
Carrera Grande®
Length
25 in
Material
Solid Wood
Number Of Blades
5
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday