3/8 in 6-6/25 in. Liquid Line Filter Drier
3/8 in 6-6/25 in. Liquid Line Filter Drier
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R-502, R-507 refrigerants
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 6-6/25 in
- Material:
- Steel
- Product Type:
- Liquid Line Filter Drier