3/8 in ODF Heat Pump Filter Drier

Part #EME43333  |  Item #1348376  |  Manufacturer Part #043333

Fitting Size 1:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: ODF

End Connection 2: ODF

End Connections: ODF

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Length: 9 in

Size: 9 in x 3-1/2 in