3/8 in. Sight Glass

You last purchased this on
 
Emerson Flow Controls

3/8 in. Sight Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emerson Flow Controls

3/8 in. Sight Glass

  • Fast #
  • Part #EME65406
  • Item #1915099
  • Manufacturer Part #065406
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wide-angle viewing/high visibility window for monitoring, all brass corrosion-resistant body, solid copper connections, accurate color calibration at low ppm levels and higher temperatures
  • Used to determine moisture content of refrigerant
  • Requires Certification

Specifications

Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
7-7/10 in
Material:
Brass