Emerson Process Management

Rosemount™ 1 x 3/4 in. General Purpose Polyphenylene Sulfide pH Sensor with Cable for Rosemount 3900 Polyphenylene Sulfide pH and ORP Series Sensors

Part #E39000110  |  Item #5091963  |  Manufacturer Part #3900-01-10

Call for Pricing EACH

Fitting Sizes:

1 in x 3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General purpose electrodes
  • General purpose 3900 series pH sensors feature a double-junction reference to aid in resistance to harsh environments and prolong sensor life
  • All models feature 1" and 3/4" MNPT front facing threads and 1" rear facing MNPT for insertion, submersion or flow through applications
  • Preamp

Documents

Specifications

Brand Model Compatibility: Rosemount™ 3900 pH and ORP Series Sensors

CE Approved: No

Cable Length ft : 32 ft

Collection: Rosemount™

EPA Compliant: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Material: [Plastic, Glass]

Material Type: Polyphenylene Sulfide

NSF Certified: No

Type: Sulfide pH Sensor with Cable

UL Listed: No