Multi-Parameter Dissolved Oxygen Dual Channel Transmitter for Rosemount 499ADO Dissolved Oxygen Sensor

You last purchased this on
 
Emerson Process Management

Rosemount™ Multi-Parameter Dissolved Oxygen Dual Channel Transmitter for Rosemount 499ADO Dissolved Oxygen Sensor

This product requires certification to purchase.
You last purchased this on
 
Emerson Process Management

Rosemount™ Multi-Parameter Dissolved Oxygen Dual Channel Transmitter for Rosemount 499ADO Dissolved Oxygen Sensor

  • Fast #
  • Part #E1056032538AN
  • Item #5094374
  • Manufacturer Part #1056-03-25-38-AN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Intuitive menu screens provide advanced diagnostics and quick start programming
  • NEMA 4X, 1/2 DIN enclosure can be panel, pipe or wall mounted and is ideal for wastewater plants
  • The Rosemount 1056 controller provides a large, easy-to-read display and easy access for wiring of relays, outputs and sensors
  • Controller features (2) 0/4-20 mA outputs and single sensor input with (4) relays
  • Configured to work with the Rosemount 499A dissolved oxygen sensor
  • Requires Certification

Specifications

Brand Model Compatibility:
Rosemount™ 499ADO Dissolved Oxygen Sensor
CE Approved:
Yes
CSA Certified:
Yes
Collection:
Rosemount™
EPA Compliant:
No
FM Approved:
Yes
NEMA:
NEMA 4X, NEMA IP 65
NSF Certified:
No
Power Source:
AC
Product Type:
Multi-Parameter Dissolved Oxygen Dual Channel Transmitter
UL Listed:
No
Volts:
85/265V